customer-service Help
Steiner

TIG Welding Gloves, Kidskin Palm, XL, PR

Steiner TIG Welding Gloves,  Kidskin Palm,  XL,  PR 0218-X
Tap to zoom
Hover or click to zoom
$18.99

Must order in multiples of 12

  • Item: Welding Gloves
  • Application: TIG
  • Leather Palm Material: Kidskin
See full product details
Orders over $75 ship free.

Total: $227.88

Steiner #0218-X Specifications

  • Item: Welding Gloves
  • Application: TIG
  • Leather Palm Material: Kidskin
  • Glove Back Material: Kidskin
  • Size: XL
  • Glove Leather Grade: B
  • Thumb Style: Wing
  • Cuff Style: Safety
  • Cuff Material: Cowhide
  • Lining Material: Cotton
  • Lining: Unlined
  • Back Material: Kidskin
  • Cuff: Gauntlet
  • Color: Tan
  • Glove Cut: Gunn - Full Back
  • Palm Material: Kidskin
  • Welding Glove Application: TIG
  • Glove Size: XL
  • Stitching Material: Kevlar(R)
  • Glove Construction: Cut and Sewn
  • Leather Glove Liner Type: Unlined
  • Oil Resistant: No
  • Glove Hand Style: Left and Right
  • Includes Red Palm: No
  • Includes Double Palm: No
  • Includes Padded Palm: No
  • Leather Palm Process: Grain
  • Includes ID Panel: No
  • Thumb Sweat Wipe: No
  • Waterproof: No
  • Glove Backing Material: Brown Kidskin
  • Leather Grade: Premium
  • Rope Channel Reinforcement: No
  • Series: SensiTIG
  • Touchscreen Compatible: No
  • ANSI/ISEA Puncture Level: Not Tested
  • Cuff Length: 2 in
  • ANSI/ISEA Cut Level: Not Tested
  • Brand and Series: Steiner SensiTIG 0218
  • Leather Glove Style: Drivers
  • Glove Materials: Kidskin
  • Glove Liner Material: Unlined
  • Includes Pinch Point Protection: No
  • Includes Glide Patch: No
  • Water Resistant: No
  • Glove Back Color: Brown
  • Leather Color: Tan
  • Reflective Backing: No
  • Includes Pull Strap: No
  • High Visibility: No
  • Cuff Color: Brown
  • Insulated: No
  • ANSI/ISEA Abrasion Level: Not Tested
  • High-Visibility: No
  • Hand Style: Left and Right
  • Country of Origin (subject to change): Pakistan

Description

TIG Welding Gloves,Short Cuff,XL,PR1, Welding Glove Application TIG, Glove Back Material Kidskin, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size XL, Color Tan, Cuff Material Cowhide, 1 Pair

Reviews of Steiner #0218-X