Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Welding Bib Apron, 24In L x 42In W
  • Zoro #: G0292988
  • Mfr #: 92166
$32.02
  • Promotion Restriction: Not eligible for promotion
  • Length: 42"
  • Width: 24"
See full product details
Orders over $50 ship free.

Steiner #92166 Specifications

  • Zoro #: G0292988
  • Mfr #: 92166
Promotion Restriction: Not eligible for promotion Length: 42"
Width: 24" Material: Split Cowhide Leather
Closure Type: Adjustable Nylon Straps w/Quick Release Buckles Item: Welding Bib Apron
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

We're proud to carry top-line brands in welding clothing like Chicago Protective Apparel, Condor, Lincoln Electric and other brands who are committed to keeping you safe on the job site. Steiner Welding Bib Apron include characteristics like: Material: Split Cowhide Leather.

Technical Guides

Reviews of Steiner #92166