Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Welding Blanket, 10 ft. W x 10 ft. H, Tan
  • Zoro #: G0183587
  • Mfr #: 371-10X10
$199.12
  • With Grommet / Without Grommet: Without Grommet
  • Width: 10 ft.
  • Height: 10 ft.
See full product details
This item ships free.

Steiner #371-10X10 Specifications

  • Zoro #: G0183587
  • Mfr #: 371-10X10
With Grommet / Without Grommet: Without Grommet Width: 10 ft.
Height: 10 ft. Standards: ANSI FM 4950
Features: Melt Temp 3000 Degrees F Material: Uncoated Fiberglass
Protective Thickness: 0.030" Protective Color: Tan
Color: Tan Item: Welding Blanket
Protective Material: Uncoated Fiberglass Welding Protection Sub-Category: Blankets
Material Weight: 18 oz./sq. yd. Protective Width: 10 ft.
Thickness: 0.030" Withstand Temp.: 1800 Degrees F
Protective Height: 10 ft. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Welding protection accessories differ by material, dimensions, standards, the temperatures they can withstand, and other considerations. Take a look at the features for Steiner Welding Blanket. Width: 10 ft., Color: Tan, Material: Uncoated Fiberglass.

Technical Guides

Reviews of Steiner #371-10X10