Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Welding Blanket, 10 x 8 ft., Tan
  • Zoro #: G0257848
  • Mfr #: 372-8X10
$62.99
  • Grommet Placement: 24" Centers on Four Sides
  • Material Weight: 18 oz./sq. yd.
  • Width: 10 ft.
See full product details
This item ships free.

Steiner #372-8X10 Specifications

  • Zoro #: G0257848
  • Mfr #: 372-8X10
Grommet Placement: 24" Centers on Four Sides Material Weight: 18 oz./sq. yd.
Width: 10 ft. Withstand Temp.: 1000 Degrees F
Height: 8 ft. Features: Stress Relief/Heat Treating
Standards: ANSI/FM4950 Approved Welding Protection Sub-Category: Blankets
Protective Height: 8 ft. Protective Width: 10 ft.
Color: Tan Protective Material: Uncoated Fiberglass
Protective Thickness: 0.035" Item: Welding Blanket
Protective Color: Tan With Grommet / Without Grommet: With Grommet
Material: Uncoated Fiberglass Thickness: 0.035"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Welding Blanket, Protective Height 8 ft., Protective Width 10 ft., Protective Color Tan, Protective Material Uncoated Fiberglass, Protective Thickness 0.035 In., Material Weight 18 oz./sq. yd., Withstand Temp. 1000 Degrees F, With Grommet, Grommet Placement 24 In. Centers on Four Sides, Features Stress Relief/Heat Treating, Standards ANSI/FM4950 Approved

Technical Guides

Reviews of Steiner #372-8X10