Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Welding Blanket, 10 x 8 ft., White
  • Zoro #: G0257866
  • Mfr #: 367-8X10
$185.09
  • Thickness: 0.080"
  • Item: Welding Blanket
  • Height: 8 ft.
See full product details
This item ships free.

Steiner #367-8X10 Specifications

  • Zoro #: G0257866
  • Mfr #: 367-8X10
Thickness: 0.080" Item: Welding Blanket
Height: 8 ft. Protective Width: 10 ft.
Protective Height: 8 ft. Grommet Placement: 24" Centers on Four Sides
Protective Thickness: 0.080" Material Weight: 32 oz./sq. yd.
Withstand Temp.: 1000 Degrees F Welding Protection Sub-Category: Blankets
Protective Color: White Material: Uncoated Fiberglass
Protective Material: Uncoated Fiberglass Features: Stress Relief/Heat Treating
Width: 10 ft. With Grommet / Without Grommet: With Grommet
Color: White Standards: ANSI/FM4950 Approved
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Welding Blanket, Protective Height 8 ft., Protective Width 10 ft., Protective Color White, Protective Material Uncoated Fiberglass, Protective Thickness 0.080 In., Material Weight 32 oz./sq. yd., Withstand Temp. 1000 Degrees F, With Grommet, Grommet Placement 24 In. Centers on Four Sides, Features Stress Relief/Heat Treating, Standards ANSI/FM4950 Approved

Technical Guides

Reviews of Steiner #367-8X10