JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Welding Blanket, 4 ft. W, 6 ft., Black

STEINER| Zoro #: G0969981| Mfr #: 376-4X6

$51.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0969981 Mfr #: 376-4X6
Grommet Placement: 24" Centers on Four SidesWelding Protection Sub-Category: Blankets
Standards: ANSI FM 4950Item: Welding Blanket
With Grommet / Without Grommet: With GrommetWithstand Temp.: 1000 Degrees F
Features: Medium-Duty Weld Blanket for Sparks and Spatter, Finished HemsMaterial: Acrylic Coated Fiberglass
Width: 6 ft.Height: 4 ft.
Thickness: 0.050"Color: Black
Material Weight: 28 oz./sq. yd.Country of Origin (subject to change): China

Product Description

Welding Blanket, Width 4 ft., Height 6 ft., Color Black, Heavy Acrylic Coated Fiberglass, Thickness 0.051 In., Material Weight 28 oz./sq. yd., Withstand Temp. 1000 Degrees F, With Grommet, Grommet Placement 24 In. Centers on Four Sides, Features Medium-Duty Weld Blanket for Sparks and Spatter, Finished Hems, Standards ANSI FM 4950

Product Reviews

Save 15%. Sign up for Z-mail.