Welding Blanket, 8 ft. W, 8 ft., Tan

STEINER| Zoro #: G1663916| Mfr #: 372-8X8

$77.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 8 ft.Withstand Temp.: 1000 Degrees FWith Grommet / Without Grommet: With Grommet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1663916 Mfr #: 372-8X8
Height: 8 ft.Withstand Temp.: 1000 Degrees F
With Grommet / Without Grommet: With GrommetThickness: 0.035"
Width: 8 ft.Features: Light-Duty Weld Blanket for Sparks, Spatter and Stress Relief, Finished Hems
Welding Protection Sub-Category: BlanketsGrommet Placement: 24" Centers on Four Sides
Material Weight: 18 oz./sq. yd.Standards: ANSI FM 4950
Color: TanItem: Welding Blanket
Material: Uncoated FiberglassCountry of Origin (subject to change): China

Description

  • 18 oz heat cleaned tan fiberglass
  • Protects against sparks on vertical plane only
  • Temperature rating: 1000oF
  • Weight: 18 oz/yd2
  • Thickness: .035"
  • Grommeted on all four sides, 24" apart
  • FM approved
  • Available with no grommets
  • Size: 8' x 8'

Reviews