Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Welding Blanket Roll, 150 x 3 ft., Tan

STEINER| Zoro #: G0748851| Mfr #: 371-36R

$698.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 3 ft.Withstand Temp.: 1800 Degrees FWith Grommet / Without Grommet: Without Grommet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0748851 Mfr #: 371-36R
Height: 3 ft.Withstand Temp.: 1800 Degrees F
With Grommet / Without Grommet: Without GrommetThickness: 0.030"
Width: 150 ft.Features: Extra Heavy-Duty Weld Blanket Material
Welding Protection Sub-Category: BlanketsMaterial Weight: 18 oz./sq. yd.
Standards: ANSI FM 4950Color: Tan
Item: Welding Blanket RollMaterial: Silica Cloth
Country of Origin (subject to change): China

Description

  • 18 oz tan silica
  • Protects against sparks, spatter, and slag
  • Temperature rating: 1800oF (melting temperature 3600oF)
  • Weight: 18 oz/yd2
  • Thickness: .030"
  • Not grommeted
  • FM approved
  • Size: 36"W x 50 yd
  • Recommended for stress relief

Reviews