SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Welding Blanket Roll, 4 ft. W, 50 ft. H

STEINER| Zoro #: G2220802| Mfr #: 316-48R

$2052.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 4 ft.Withstand Temp.: 1800 Degrees FWith Grommet / Without Grommet: Without Grommet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2220802 Mfr #: 316-48R
Height: 4 ft.Withstand Temp.: 1800 Degrees F
With Grommet / Without Grommet: Without GrommetThickness: 0.150"
Width: 50 ft.Features: Soft, Lightweight with Excellent Flexibility Weld Blanket for Use to Protect from Sparks, Spatter and Slag, Not for Stress Relief
Welding Protection Sub-Category: BlanketsMaterial Weight: 16 oz./sq. yd.
Standards: ANSI FM 4950Color: Black
Item: Welding Blanket RollMaterial: Carbonized Fiber
Country of Origin (subject to change): United States

Description

  • 16 oz black carbonized fiber
  • Lightweight, soft, and flexible welding blanket, providing incredible ease of use while withstanding high heat
  • Protects against sparks, spatter, and light slag
  • Temperature rating: 1800oF
  • Weight: 16 oz/yd2
  • Thickness: .150" - .200"
  • Not grommeted
  • Not recommended for stress relief
  • FM approved
  • Size: 48"W x 50 yd

Reviews