Welding Curtain, 6 ft. W, 4 ft., Orange

STEINER| Zoro #: G2357625| Mfr #: 338-4X6

$29.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 4 ft.Withstand Temp.: 150 Degrees FWith Grommet / Without Grommet: With Grommet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2357625 Mfr #: 338-4X6
Height: 4 ft.Withstand Temp.: 150 Degrees F
With Grommet / Without Grommet: With GrommetThickness: 0.014"
Width: 6 ft.Features: Tinted Transparent Protects From Harmful Uv Rays and Sparks for The Casual Viewer Or Passerby, Reduces The Visible Flash and Allows Light Into The Work Area, Finished Hems
Welding Protection Sub-Category: CurtainsGrommet Placement: 12" Centers on Four Sides
Material Weight: 13 oz./sq. yd.Standards: California Fire Marshal Approved
Color: OrangeItem: Welding Curtain
Material: Transparent VinylCountry of Origin (subject to change): China

Description

  • Blocks most UV radiation
  • Thickness: 14 mil
  • Color: Orange
  • Meets California Fire Marshal requirements
  • Grommeted on all four sides, 12" apart
  • Flame, water, and mildew resistant
  • Size: 4' x 6'

Reviews