PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Welding Curtain, 6 ft. W, 4 ft., Yellow

STEINER| Zoro #: G2231494| Mfr #: 334-4X6

$22.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowGrommet Placement: 12" Centers on Four SidesMaterial: Transparent Vinyl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2231494 Mfr #: 334-4X6
Color: YellowGrommet Placement: 12" Centers on Four Sides
Material: Transparent VinylThickness: 0.014"
Material Weight: 13 oz./sq. yd.Height: 4 ft.
With Grommet / Without Grommet: With GrommetWelding Protection Sub-Category: Curtains
Item: Welding CurtainWidth: 6 ft.
Features: Tinted Transparent Protects From Harmful Uv Rays and Sparks for The Casual Viewer Or Passerby, Reduces The Visible Flash and Allows Light Into The Work Area, Finished HemsStandards: California Fire Marshal Approved
Withstand Temp.: 150 Degrees FCountry of Origin (subject to change): China

Description

Welding Curtain, Protective Height 4 ft., Protective Width 6 ft., Protective Color Yellow, Protective Material Transparent Vinyl, Protective Thickness 0.014 In., Material Weight 13 oz./sq. yd., Withstand Temp. 150 Degrees F, With Grommet, Grommet Placement 12 In. Centers on Four Sides, Features Tinted Transparent Protects From Harmful Uv Rays and Sparks for The Casual Viewer Or Passerby, Reduces The Visible Flash and Allows Light Into The Work Area, Finished Hems

Reviews