Protect-O-Screens (R) 8 ft. Wx6 ft., Charcoal Gray

STEINER| Zoro #: G0158471| Mfr #: 332-6X8

$35.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Stand Not IncludedHeight: 8 ft.Item: Welding Curtain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0158471 Mfr #: 332-6X8
Includes: Stand Not IncludedHeight: 8 ft.
Item: Welding CurtainMaterial: Transparent Vinyl
Width: 6 ft.Color: Gray
Standards: California Fire Marshal ApprovedThickness: 0.014"
Features: Tinted Transparent Protects From Harmful Uv Rays and Sparks for The Casual Viewer Or Passerby, Reduces The Visible Flash and Allows Light Into The Work Area, Finished HemsMaterial Weight: 13 oz./sq. yd.
Withstand Temp.: 150 Degrees FGrommet Placement: 12" Centers on Four Sides
With Grommet / Without Grommet: With GrommetWelding Protection Sub-Category: Curtains
Country of Origin (subject to change): China

Description

  • Blocks most UV radiation
  • Thickness: 14 mil
  • Color: Smoke gray
  • Meets California Fire Marshal requirements
  • Grommeted on all four sides, 12" apart
  • Flame, water, and mildew resistant
  • Size: 6' x 8'

Reviews