Welding Gloves, MIG, L, 14 In. L, PR

STEINER| Zoro #: G1630815| Mfr #: P750-L

$15.08 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thumb Style: Straight
Item: Welding Gloves
Cuff: Gauntlet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1630815 Mfr #: P750-L
Thumb Style: StraightItem: Welding Gloves
Cuff: GauntletSize: L
Stitching Material: Kevlar(R)Back Material: Pigskin
Leather Palm Type: SuedeApplication: MIG
Palm Material: PigskinHand: -1
Length: 14"Cut: Gunn
Cuff Material: PigskinColor: Tan
Country of Origin (subject to change): China

Description

Welding Gloves, Welding Glove Application MIG, Leather Palm Material Pigskin, Glove Back Material Pigskin, Glove Length 14 In., Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn, Glove Color Family Beige, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Tan, Cuff Material Pigskin, Design Reverse grain pigskin palm, Leather Palm Type Suede, Lining Material Cotton, Foam, Stitching Material Kevlar(R), 1 Pair

Reviews