Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Welding Gloves, XL, Tan, Foam, Straight, PR

STEINER| Zoro #: G1872595| Mfr #: P750-X

$16.30 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stitching Material: Kevlar(R)
Palm Material: Pigskin
Leather Palm Type: Suede
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1872595 Mfr #: P750-X
Stitching Material: Kevlar(R)Palm Material: Pigskin
Leather Palm Type: SuedeLength: 14"
Size: XLCut: Gunn
Item: Welding GlovesThumb Style: Straight
Cuff: GauntletColor: Tan
Application: MIGCuff Material: Pigskin
Back Material: Grain PigskinCountry of Origin (subject to change): China

Description

Welding Gloves, Application MIG, Leather Palm Type Grain, Palm Material Pigskin, Back Material Grain Pigskin, Length 14 In., Lining Material Foam, Stitching Material Kevlar(R), Color Tan, Size XL, Cuff 5 In. Gauntlet, Cuff Material Grain Pigskin Leather, Cut Gunn, Thumb Style Straight, 1 Pair

Reviews