Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Welding Gloves, L, 14 In. L, Shoulder, PR

STEINER| Zoro #: G1936837| Mfr #: 02209-L

$4.99 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cuff: Gauntlet
Palm Material: Leather Cowhide
Cut: Gunn
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1936837 Mfr #: 02209-L
Cuff: GauntletPalm Material: Leather Cowhide
Cut: GunnThumb Style: Wing
Grade of Leather: ShoulderLining Material: Cotton
Leather Palm Type: SplitApplication: MIG
Color: GrayLength: 14"
Cuff Material: CowhideBack Material: Shoulder Cowhide
Size: LStitching Material: Cotton/Polyester
Country of Origin (subject to change): China

Description

Welding Gloves, Application MIG, Palm Material Leather Cowhide, Grade of Leather Shoulder, Back Material Shoulder Cowhide, Length 14 In., Lining Material Cotton, Stitching Material Cotton, Color Blue/Gray, Size L, Cuff Gauntlet, Cuff Material Cowhide Leather, Cut Gunn, Thumb Style Wing, 1 Pair

Reviews