BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Welding Gloves, L, 14 In. L, Wing, PR

STEINER| Zoro #: G1720695| Mfr #: 02139-L

$19.16 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stitching Material: Kevlar(R)
Grade of Leather: Side
Palm Material: Cowhide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1720695 Mfr #: 02139-L
Stitching Material: Kevlar(R)Grade of Leather: Side
Palm Material: CowhideLeather Palm Type: Split
Length: 14"Size: L
Cut: GunnItem: Welding Gloves
Thumb Style: WingCuff: Gauntlet
Color: BrownApplication: MIG
Cuff Material: CowhideBack Material: Side Split Cowhide
Country of Origin (subject to change): China

Description

Welding Gloves, Application MIG, Leather Palm Type Split, Palm Material Cowhide, Grade of Leather Side, Back Material Side Split Cowhide, Length 14 In., Lining Material Cotton, Stitching Material Kevlar(R), Color Brown, Size L, Cuff Material Cowhide Leather, Cut Gunn, Thumb Style Wing, 1 Pair

Reviews