Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Welding Gloves, TIG, L, 9 In. L, PR

  • Zoro #: G0059631
  • Mfr #: 0260-L

$29.40

  • Design: Nomex back, Kidskin palm
  • Leather Palm Type: Grain
  • Lining Material: Unlined
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Steiner #0260-L Specifications

  • Zoro #: G0059631
  • Mfr #: 0260-L
Design: Nomex back, Kidskin palm Leather Palm Type: Grain
Lining Material: Unlined Leather Palm Material: Kidskin
Stitching Material: Kevlar(R) Application: TIG
Color: Black Item: Welding Gloves
Glove Length: 10" Cut: Gunn
Size: L Back Material: Nomex and Kidskin
Welding Glove Application: TIG Glove Size: L
Cuff Material: Kidskin Thumb Style: Straight
Length: 9" Cuff: Elastic
Glove Cut: Gunn Glove Back Material: Nomex(R), Kidskin
Glove Leather Grade: A, B Hand: Left and Right
Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

Welding gloves provide a greater grip while using welding equipment. Steiner Welding Gloves include characteristics like: Application: TIG, Size: L, Length: 9".

Technical Guides

Reviews of Steiner #0260-L