Welding Gloves, TIG, M, 9 In. L, PR

STEINER| Zoro #: G0059622| Mfr #: 0260-M

$32.82 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stitching Material: Kevlar(R)
Palm Material: Kidskin
Leather Palm Type: Grain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0059622 Mfr #: 0260-M
Stitching Material: Kevlar(R)Palm Material: Kidskin
Leather Palm Type: GrainLength: 9"
Size: MCut: Gunn
Lining Material: UnlinedItem: Welding Gloves
Design: Nomex back, Kidskin palmThumb Style: Straight
Cuff: ElasticApplication: TIG
Cuff Material: KidskinHand: Left and Right
Color: BlackBack Material: Nomex and Kidskin
Country of Origin (subject to change): Pakistan

Description

Welding Gloves, Application TIG, Palm Material Kidskin, Back Material Nomex and Kidskin, Length 9 In., Lining Material Unlined, Stitching Material Kevlar(R), Color Black, Size M, Cuff Elastic, Cuff Material Kidskin, Cut Gunn, Design Seamless Index Finger, Thumb Style Keystone, 1 Pair

Reviews