Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Welding Gloves, TIG, S, 9 In. L, PR

  • Zoro #: G0059613
  • Mfr #: 0260-S

$32.99

  • Welding Glove Application: TIG
  • Cut: Gunn
  • Stitching Material: Kevlar(R)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Steiner #0260-S Specifications

  • Zoro #: G0059613
  • Mfr #: 0260-S
Welding Glove Application: TIG Cut: Gunn
Stitching Material: Kevlar(R) Glove Leather Grade: A, B
Glove Length: 10" Glove Back Material: Nomex(R), Kidskin
Palm Material: Kidskin Cuff Material: Kidskin
Leather Palm Type: Grain Thumb Style: Straight
Size: S Length: 9"
Cuff: Elastic Leather Palm Material: Kidskin
Back Material: Nomex and Kidskin Glove Cut: Gunn
Lining Material: Unlined Color: Black
Glove Size: S Item: Welding Gloves
Application: TIG Design: Nomex back, Kidskin palm
Hand: Left and Right Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

Welding Gloves, Welding Glove Application TIG, Leather Palm Material Kidskin, Glove Back Material Nomex(R), Kidskin, Glove Length 10 In., Glove Leather Grade A, B, Thumb Style Straight, Glove Cut Gunn, Glove Color Family Black, Cuff Elastic, Glove Size S, Hand Left and Right, Color Black, Cuff Material Kidskin, Design Nomex back, Kidskin palm, 1 Pair

Technical Guides

Reviews of Steiner #0260-S