Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Welding Gloves, TIG, XL, 9 In. L, PR

  • Zoro #: G0059647
  • Mfr #: 0260-X

$32.98

  • Glove Back Material: Nomex(R), Kidskin
  • Hand: Left and Right
  • Cut: Gunn
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Steiner #0260-X Specifications

  • Zoro #: G0059647
  • Mfr #: 0260-X
Glove Back Material: Nomex(R), Kidskin Hand: Left and Right
Cut: Gunn Leather Palm Material: Kidskin
Color: Black Item: Welding Gloves
Glove Leather Grade: A, B Design: Nomex back, Kidskin palm
Welding Glove Application: TIG Application: TIG
Glove Cut: Gunn Stitching Material: Kevlar(R)
Size: XL Lining Material: Unlined
Glove Size: XL Back Material: Nomex and Kidskin
Thumb Style: Straight Length: 9"
Cuff: Elastic Glove Length: 10"
Cuff Material: Kidskin Leather Palm Type: Grain
Palm Material: Kidskin Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

Welding gloves provide a greater grip while using welding equipment. Product specs for this Welding Gloves include the following: SIZE: XL, APPLICATION: TIG, LENGTH: 9"

Technical Guides

Reviews of Steiner #0260-X