Welding Gloves, TIG, M, 11 In. L, PR

STEINER| Zoro #: G0059586| Mfr #: 0266-M

$18.95 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stitching Material: Kevlar(R)
Palm Material: Kidskin
Leather Palm Type: Full-Grain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0059586 Mfr #: 0266-M
Stitching Material: Kevlar(R)Palm Material: Kidskin
Leather Palm Type: Full-GrainLength: 11"
Size: MCut: Gunn
Lining Material: UnlinedItem: Welding Gloves
Design: Full grain leatherThumb Style: Straight
Cuff: GauntletApplication: TIG
Cuff Material: KidskinHand: Left and Right
Color: BlackBack Material: Kidskin
Country of Origin (subject to change): Pakistan

Description

Welding Gloves, Application TIG, Palm Material Kidskin, Back Material Kidskin, Length 11 In., Lining Material Unlined, Stitching Material Kevlar(R), Color Black, Size M, Cuff 4 In. Gauntlet, Cuff Material Kidskin, Cut Gunn, Thumb Style Straight, 1 Pair

Reviews