Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Welding Gloves, TIG, S, 11 In. L, PR

  • Zoro #: G0059577
  • Mfr #: 0266-S

$15.99

  • Cut: Gunn
  • Glove Back Material: Kidskin
  • Cuff Material: Kidskin
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Steiner #0266-S Specifications

  • Zoro #: G0059577
  • Mfr #: 0266-S
Cut: Gunn Glove Back Material: Kidskin
Cuff Material: Kidskin Leather Palm Type: Full-Grain
Item: Welding Gloves Palm Material: Kidskin
Hand: Left and Right Design: Full grain leather
Welding Glove Application: TIG Glove Size: S
Glove Length: 12" Cuff: Gauntlet
Thumb Style: Straight Leather Palm Material: Kidskin
Glove Cut: Gunn Length: 11"
Lining Material: Unlined Application: TIG
Stitching Material: Kevlar(R) Glove Leather Grade: A, B
Back Material: Kidskin Size: S
Color: Black Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

Welding Gloves, Welding Glove Application TIG, Leather Palm Material Kidskin, Glove Back Material Kidskin, Glove Length 12 In., Glove Leather Grade A, B, Thumb Style Straight, Glove Cut Gunn, Glove Color Family Black, Cuff Gauntlet, Glove Size S, Hand Left and Right, Color Black, Cuff Material Kidskin, Design Full grain leather, 1 Pair

Technical Guides

Reviews of Steiner #0266-S