Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Welding Gloves, TIG, XL, 11 In. L, PR

  • Zoro #: G0059604
  • Mfr #: 0266-X

$15.70

  • Design: Full grain leather
  • Item: Welding Gloves
  • Welding Glove Application: TIG
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Steiner #0266-X Specifications

  • Zoro #: G0059604
  • Mfr #: 0266-X
Design: Full grain leather Item: Welding Gloves
Welding Glove Application: TIG Leather Palm Material: Kidskin
Cuff: Gauntlet Length: 11"
Cuff Material: Kidskin Glove Cut: Gunn
Thumb Style: Straight Glove Leather Grade: A, B
Hand: Left and Right Palm Material: Kidskin
Back Material: Kidskin Application: TIG
Stitching Material: Kevlar(R) Glove Length: 12"
Color: Black Size: XL
Cut: Gunn Glove Size: XL
Lining Material: Unlined Glove Back Material: Kidskin
Leather Palm Type: Full-Grain Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

Welding Gloves, Welding Glove Application TIG, Leather Palm Material Kidskin, Glove Back Material Kidskin, Glove Length 12 In., Glove Leather Grade A, B, Thumb Style Straight, Glove Cut Gunn, Glove Color Family Black, Cuff Gauntlet, Glove Size XL, Hand Left and Right, Color Black, Cuff Material Kidskin, Design Full grain leather, 1 Pair

Technical Guides

Reviews of Steiner #0266-X