Welding Jacket, Black, Cotton, 2XL

STEINER| Zoro #: G0099391| Mfr #: 1160-2X

$31.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Welding Jacket
Size: 2XL
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0099391 Mfr #: 1160-2X
Item: Welding JacketSize: 2XL
Color: BlackPockets: 3
Closure Type: SnapFits Chest Size: 50" to 52"
Length: 30"Material: Cotton
Standards: ASTM D6413-10Country of Origin (subject to change): Philippines

Description

Welding Jacket, Black, Cotton, Size 2XL, Fits Chest Size 50 In. to 52 In., Length 30 In., Closure Type Snap, Pockets 3, Standards ASTM D6413-10

Reviews