KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Welding Jacket, Black, Carbonized Fiber, 3XL

STEINER| Zoro #: G0180957| Mfr #: 1360-3X

$216.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Welding Jacket
Size: 3XL
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0180957 Mfr #: 1360-3X
Item: Welding JacketSize: 3XL
Color: BlackPockets: 2
Closure Type: SnapFits Chest Size: 54" to 56"
Length: 30"Material: Carbonized Fiber
Standards: NFPA 70E 7.7 cal/cm2 ATPV RatingCountry of Origin (subject to change): United States

Description

Welding Jacket, Black, Carbonized Fiber, Size 3XL, Fits Chest Size 54 In. to 56 In., Length 30 In., Closure Type Snap, Pockets 2, Standards NFPA 70E 7.7 cal/cm2 ATPV Rating

Reviews