Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Welding Jacket, Black, Cotton, L

  • Zoro #: G0099373
  • Mfr #: 1160-L

$28.07

  • Fits Chest Size: 42" to 44"
  • Closure Type: Snap
  • Pockets: 3
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Steiner #1160-L Specifications

  • Zoro #: G0099373
  • Mfr #: 1160-L
Fits Chest Size: 42" to 44" Closure Type: Snap
Pockets: 3 Length: 30"
Color: Black Item: Welding Jacket
Size: L Material: Cotton
Standards: ASTM D6413-10 Country of Origin (subject to change): Philippines
Feedback Help us improve our product information

Description

Our Scrim King™ FR Rain Bib Overalls are constructed of extra-thick, tear-resistant coated material with heat-welded seams for additional protection. The design features a snap-fly front, with elastic straps and cuff snaps to adjust length. Here are some important details for Steiner Welding Jacket. Color: Black, Material: Cotton, Size: L.

Technical Guides

Reviews of Steiner #1160-L