Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Welding Jacket, Black, Cotton, M

  • Zoro #: G0099364
  • Mfr #: 1160-M

$30.87

  • Length: 30"
  • Standards: ASTM D6413-10
  • Size: M
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Steiner #1160-M Specifications

  • Zoro #: G0099364
  • Mfr #: 1160-M
Length: 30" Standards: ASTM D6413-10
Size: M Item: Welding Jacket
Color: Black Closure Type: Snap
Fits Chest Size: 38" to 40" Material: Cotton
Pockets: 3 Country of Origin (subject to change): Philippines
Feedback Help us improve our product information

Description

Our Eclipse™ Arc Flash Rain Jacket offers Quad-Hazard® protection with high visibility, liquid proof, arc flash and flash fire protection. Here is some additional information about Steiner Welding Jacket. Color: Black, Material: Cotton, Size: M.

Technical Guides

Reviews of Steiner #1160-M