Welding Jacket, Black, Carbonized Fiber, M

STEINER| Zoro #: G0180914| Mfr #: 1360-M

$191.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pockets: 2Closure Type: SnapSize: M
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0180914 Mfr #: 1360-M
Pockets: 2Closure Type: Snap
Size: MColor: Black
Standards: NFPA 70E 7.7 cal/cm2 ATPV RatingFits Chest Size: 38" to 40"
Item: Welding JacketLength: 30"
Material: Carbonized FiberCountry of Origin (subject to change): Taiwan, Province of China

Description

  • 10 oz woven CF™ flame resistant carbonized fiber fabric
  • Relaxed fit design with elongated front, adjustable snap cuffs, and large inside pocket
  • Stand-up/roll-down collar snaps securely in place to protect neck
  • Scribe and pencil/marker pockets on sleeves
  • Black anodized non-reflective snaps
  • Sewn with flame resistant Nomex® thread
  • 30" length
  • Size: Medium

Reviews