Welding Jacket, Black, Cotton, S

STEINER| Zoro #: G0099355| Mfr #: 1160-S

$25.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Welding Jacket
Size: S
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0099355 Mfr #: 1160-S
Item: Welding JacketSize: S
Color: BlackPockets: 3
Closure Type: SnapFits Chest Size: 34" to 36"
Length: 30"Material: Cotton
Standards: ASTM D6413-10Country of Origin (subject to change): Philippines

Description

Welding Jacket, Black, Cotton, Size S, Fits Chest Size 34 In. to 36 In., Length 30 In., Closure Type Snap, Pockets 3, Standards ASTM D6413-10

Reviews