Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Welding Jacket, Black, Carbonized Fiber, S

STEINER| Zoro #: G0180905| Mfr #: 1360-S

$213.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pockets: 2Closure Type: SnapSize: S
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0180905 Mfr #: 1360-S
Pockets: 2Closure Type: Snap
Size: SColor: Black
Standards: NFPA 70E 7.7 cal/cm2 ATPV RatingFits Chest Size: 34" to 36"
Item: Welding JacketLength: 30"
Material: Carbonized FiberCountry of Origin (subject to change): United States

Description

  • 10 oz woven CF™ flame resistant carbonized fiber fabric
  • Relaxed fit design with elongated front, adjustable snap cuffs, and large inside pocket
  • Stand-up/roll-down collar snaps securely in place to protect neck
  • Scribe and pencil/marker pockets on sleeves
  • Black anodized non-reflective snaps
  • Sewn with flame resistant Nomex® thread
  • 30" length
  • Size: Small

Reviews