Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Welding Jacket, Black, Cotton, XL

  • Zoro #: G0099382
  • Mfr #: 1160-X

$32.00

  • Size: Xl
  • Length: 30"
  • Item: Welding Jacket
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Steiner #1160-X Specifications

  • Zoro #: G0099382
  • Mfr #: 1160-X
Size: Xl Length: 30"
Item: Welding Jacket Closure Type: Snap
Standards: ASTM D6413-10 Material: Cotton
Color: Black Fits Chest Size: 46" to 48"
Pockets: 3 Country of Origin (subject to change): Philippines
Feedback Help us improve our product information

Description

One of the most popular items in our heat and flame resistant clothing line is our Carbon Kevlar® aluminized jackets. Take a look at the features for Steiner Welding Jacket. Color: Black, Material: Cotton, Size: Xl.

Technical Guides

Reviews of Steiner #1160-X