Welding Screen, 6 ft W, 6 ft, Charcoal Gray

STEINER| Zoro #: G1248247| Mfr #: 532HD-6X6

$114.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 6 ft.Withstand Temp.: 150 Degrees FWith Grommet / Without Grommet: With Grommet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1248247 Mfr #: 532HD-6X6
Height: 6 ft.Withstand Temp.: 150 Degrees F
With Grommet / Without Grommet: With GrommetIncludes: 1" Square Tube Frame, 24" Sturdy Platform Legs, Welding Curtain, Plastic Ties
Thickness: 0.014"Width: 6 ft.
Features: Protects from Harmful UV Rays and Sparks for The Casual Viewer, Reduces Visible Flash and Allows Light Into Work AreaWelding Protection Sub-Category: Screens
Grommet Placement: 12" Centers on Four SidesMaterial Weight: 13 oz./sq. yd.
Standards: California Fire Marshal ApprovedColor: Gray
Item: Welding ScreenMaterial: Transparent Vinyl
Country of Origin (subject to change): Multiple

Description

  • Constructed with heavy duty 1" square steel tube crossbars and rugged 1-1/8" square steel tube corners and legs
  • Quick-Snap™ connection permits quick and easy assembly without tools
  • Sturdy 18-gauge steel, black rust-resistant enamel-finish square tube frame is designed to eliminate slipping and twisting that occur with round tube frames
  • Any screen can be used horizontally or vertically
  • 24" sturdy platform legs can be turned 90 degrees to prevent interference with adjoining screens
  • Optional casters available for quick and safe mobility
  • Use 2-, 3-, or 4-panel Connect-O-Screen™ connectors to form multi-side enclosures or in-line dividers
  • Material: 14 mil Tinted transparent vinyl
  • Color: Gray
  • Size: 6' x 6'

Reviews