SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Protect-O-Screens (R) 6 ft. Wx6 ft., Olive

STEINER| Zoro #: G0158593| Mfr #: 501-6X6

$116.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: 3/4" Square Tube Frame, 24" Sturdy Platform Legs, Welding Curtain, Plastic TiesHeight: 6 ft.Item: Welding Screen
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0158593 Mfr #: 501-6X6
Includes: 3/4" Square Tube Frame, 24" Sturdy Platform Legs, Welding Curtain, Plastic TiesHeight: 6 ft.
Item: Welding ScreenMaterial: Cotton Duck
Width: 6 ft.Color: Olive
Thickness: 0.025"Standards: CPAI-84
Features: Opaque to Block Flash and Harmful Rays, Flame, Water and Mildew ResistantMaterial Weight: 12 oz./sq. yd.
Withstand Temp.: 350 Degrees FGrommet Placement: 12" Centers on Four Sides
With Grommet / Without Grommet: With GrommetWelding Protection Sub-Category: Screens
Country of Origin (subject to change): Multiple

Description

  • Constructed with sturdy 3/4" square steel tube crossbars and 7/8" square steel tube corners and legs
  • Easy-Slide™ slip-fit connection permits quick and easy assembly without tools
  • Sturdy 18-gauge steel, black rust-resistant enamel-finish square tube frame is designed to eliminate slipping and twisting that occur with round tube frames
  • Any screen can be used horizontally or vertically
  • 24" sturdy platform legs can be turned 90 degrees to prevent interference with adjoining screens
  • Optional casters available for quick and safe mobility
  • Use 2-, 3-, or 4-panel Connect-O-Screen™ connectors to form multi-side enclosures or in-line dividers
  • Material: 12 oz Canvas duck
  • Color: Olive green
  • Size: 6' x 6'

Reviews