Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Welding Strip Curtain, 6 x 6 ft., Blue, PVC
  • Zoro #: G0257778
  • Mfr #: 73411B
$292.78
  • Protective Width: 6 ft.
  • Protective Thickness: 0.080"
  • Grommet Placement: 2" Centers on One Side
See full product details
This item ships free.

Steiner #73411B Specifications

  • Zoro #: G0257778
  • Mfr #: 73411B
Protective Width: 6 ft. Protective Thickness: 0.080"
Grommet Placement: 2" Centers on One Side Color: Blue
Protective Height: 6 ft. Material Weight: 72 oz./sq. yd.
Thickness: 0.080" With Grommet / Without Grommet: With Grommet
Protective Material: Transparent PVC Material: Transparent PVC
Width: 6 ft. Welding Protection Sub-Category: Curtains
Includes: Pipe Mount Hardware Withstand Temp.: 150 Degrees F
Item: Welding Strip Curtain Protective Color: Blue
Height: 6 ft. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Welding Strip Curtain, Protective Height 6 ft., Protective Width 6 ft., Protective Color Blue, Protective Material Transparent PVC, Protective Thickness 0.080 In., Material Weight 72 oz./sq. yd., Withstand Temp. 150 Degrees F, With Grommet, Grommet Placement 2 In. Centers on One Side, Includes Pipe Mount Hardware

Reviews of Steiner #73411B