Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Welding Strip Curtain, 6 x10 ft., Blue, PVC
  • Zoro #: G0257811
  • Mfr #: 83413B
$503.90
  • Grommet Placement: 2" Centers on One Side
  • Material: Transparent PVC
  • Protective Height: 6 ft.
See full product details
This item ships free.

Steiner #83413B Specifications

  • Zoro #: G0257811
  • Mfr #: 83413B
Grommet Placement: 2" Centers on One Side Material: Transparent PVC
Protective Height: 6 ft. Welding Protection Sub-Category: Curtains
Protective Color: Blue Thickness: 0.080"
Withstand Temp.: 150 Degrees F With Grommet / Without Grommet: With Grommet
Protective Material: Transparent PVC Material Weight: 72 oz./sq. yd.
Color: Blue Protective Width: 10 ft.
Height: 10 ft. Item: Welding Strip Curtain
Protective Thickness: 0.080" Width: 6 ft.
Includes: Universal Hardware Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Welding Strip Curtain, Protective Height 6 ft., Protective Width 10 ft., Protective Color Blue, Protective Material Transparent PVC, Protective Thickness 0.080 In., Material Weight 72 oz./sq. yd., Withstand Temp. 150 Degrees F, With Grommet, Grommet Placement 2 In. Centers on One Side, Includes Universal Hardware

Reviews of Steiner #83413B