Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Welding Strip Curtain, 6 x10 ft., Blue, PVC, Thickness: 0.080"

  • Zoro #: G0257750
  • Mfr #: 73413B
$432.29
  • Withstand Temp.: 150 Degrees F
  • Protective Color: Blue
  • Protective Material: Transparent PVC
See full product details
This item ships free.

Steiner #73413B Specifications

  • Zoro #: G0257750
  • Mfr #: 73413B
Withstand Temp.: 150 Degrees F Protective Color: Blue
Protective Material: Transparent PVC Height: 10 ft.
Item: Welding Strip Curtain Protective Height: 6 ft
Color: Blue Protective Width: 10 ft
Includes: Pipe Mount Hardware Material: Transparent PVC
Material Weight: 72 oz/sq yd Protective Thickness: 0.08 in
Thickness: 0.080" Width: 6 ft.
Grommet Placement: 2 in Centers on One Side Welding Protection Sub-Category: Curtains
With Grommet / Without Grommet: With Grommet Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Welding Strip Curtain, Protective Height 6 ft, Protective Width 10 ft, Protective Color Blue, Protective Material Transparent PVC, Protective Thickness 0.08 in, Material Weight 72 oz/sq yd, Withstand Temp. 150 Degrees F, With Grommet, Grommet Placement 2 in Centers on One Side, Includes Pipe Mount Hardware

Reviews of Steiner #73413B