Welding Strip Curtain, 6 x 8 ft, Amber, PVC

STEINER| Zoro #: G1960585| Mfr #: 83412

$308.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1960585 Mfr #: 83412
Grommet Placement: 2" Centers on One SideWith Grommet / Without Grommet: With Grommet
Welding Protection Sub-Category: CurtainsItem: Welding Strip Curtain
Material Weight: 72 oz./sq. yd.Material: Transparent PVC
Thickness: 0.080"Color: Amber
Withstand Temp.: 150 Degrees FIncludes: Universal Hardware
Width: 6 ft.Height: 8 ft.
Country of Origin (subject to change): United States

Product Description

Welding Strip Curtain, Width 6 ft., Height 8 ft., Color Amber, Transparent PVC, Thickness 0.080 In., Material Weight 72 oz./sq. yd., Withstand Temp. 150 Degrees F, With Grommet, Grommet Placement 2 In. Centers on One Side, Includes Universal Hardware

Product Reviews

Save 15%. Sign up for Z-mail.