20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Welding Strip Curtain, 8 x10 ft, Amber, PVC

STEINER| Zoro #: G1030014| Mfr #: 73423

$589.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1030014 Mfr #: 73423
Includes: Pipe Mount HardwareItem: Welding Strip Curtain
Material: Transparent PVCWidth: 8 ft.
Height: 10 ft.Thickness: 0.080"
Withstand Temp.: 150 Degrees FColor: Amber
Welding Protection Sub-Category: CurtainsWith Grommet / Without Grommet: With Grommet
Country of Origin (subject to change): United States

Product Description

Welding Strip Curtain, Width 10 ft., Height 8 ft., Color Amber, PVC, Thickness 0.080 In., Includes Pipe Mount Hardware
Save 15%. Sign up for Z-mail.