Stein'S

Adhesive Felt Corn Pad, C-1, 1/16", PK500

Stein'S Adhesive Felt Corn Pad, C-1, 1/16", PK500 765-1020-0000
Hover or click to zoom Tap to zoom
  • Item: Adhesive Felt Corn Pad,C-1,1/16",PK500
  • Package Type: Pack
  • Color: Flesh
  • Width: 1/16"
  • Includes: (500) 1/16" Flesh Adhesive Felt C-1 Corn Pad
  • Country of Origin (subject to change): United States
See full product details
$56.42
pkg. of 500 ($0.11/ea)

Subtotal: $56.42

Stein'S #765-1020-0000 Specifications

  • Item: Adhesive Felt Corn Pad,C-1,1/16",PK500
  • Package Type: Pack
  • Color: Flesh
  • Width: 1/16"
  • Includes: (500) 1/16" Flesh Adhesive Felt C-1 Corn Pad
  • Country of Origin (subject to change): United States

Description

Adhesive Felt Corn Pad,C-1,1/16",Package Quantity 500

Reviews of Stein'S #765-1020-0000

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.