HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Metering Pump, Fixed Rate, 10 GPD, 100 PSI

STENNER| Zoro #: G1363214| Mfr #: 45MFH2A1SUG1

$372.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Fixed Rate Single Head
cc/Min.: 26.32
Suction Lift: 25 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1363214 Mfr #: 45MFH2A1SUG1
Features: Fixed Rate Single Headcc/Min.: 26.32
Suction Lift: 25 ft.Head and Fitting Material: Polycarbonate/PVC
Item: Chemical Metering PumpStandards: UL, CSA, NSF61 Std
Max. Viscosity: 1500 CPSPump Type: Peristaltic
Reproducibility: +/-2%Voltage: 115
Cord Length: 6 ft.Number of Feeds: 1
Tubing Material: SantopreneMin. Flow Rate: 10 gpd
Body Material: PolycarbonateSelf-Priming: Yes
Includes: 20 ft. of Polyethylene Tubing, Three Ferrules, Three Connecting Nuts, Weighted Strainer, Injection Fitting, Spare Tube and ManualMotor RPM: 26
Max. Flow Rate: 10 gpdHeight: 6"
Width: 5-5/16"Max. Pressure: 100 psi
Length: 8"Hz: 60
Motor HP: 1/30Seals and O-Rings: Santoprene
Country of Origin (subject to change): United States

Description

Chemical Metering Pump, Pump Type Peristaltic, Max. Pressure 100 psi, Max. Viscosity 1500 CPS, Voltage 115, Motor HP 1/30, Max. Flow Rate 10 gpd, Self-Priming Yes, Suction Lift 25 ft., Reproducibility +/-2 Percent, Motor RPM 26, Body Material Polycarbonate, Tubing Material Santoprene, Seals and O-Rings Santoprene, Head and Fitting Material Polycarbonate/PVC, Height 6 In., Length 8 In., Width 5-5/16 In., Number of Feeds 1, Cord Length 6 ft., Min. Flow Rate 10 gpd, 26.32 cc/Min., 60 Hz

Reviews