Metering Pump, Fixed Rate, 17 GPD, 100 PSI

STENNER| Zoro #: G0341984| Mfr #: 85MFH2A1SUG1

$384.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115
Motor RPM: 44
Hz: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0341984 Mfr #: 85MFH2A1SUG1
Voltage: 115Motor RPM: 44
Hz: 60Head and Fitting Material: Polycarbonate/PVC
Min. Flow Rate: 17 gpdMax. Viscosity: 1500 CPS
Max. Flow Rate: 17 gpdPump Type: Peristaltic
Includes: 20 ft. of Polyethylene Tubing, Three Ferrules, Three Connecting Nuts, Weighted Strainer, Injection Fitting, Spare Tube and ManualMax. Pressure: 100 psi
Length: 8"Number of Feeds: 1
Item: Chemical Metering PumpFeatures: Fixed Rate Single Head
Self-Priming: YesCord Length: 6 ft.
Standards: UL, CSA, NSF61 StdSuction Lift: 25 ft.
Tubing Material: SantopreneMotor HP: 1/30
Width: 5-5/16"Body Material: Polycarbonate
cc/Min.: 44.65Seals and O-Rings: Santoprene
Reproducibility: +/-2%Height: 6"
Country of Origin (subject to change): United States

Description

Chemical Metering Pump, Pump Type Peristaltic, Max. Pressure 100 psi, Max. Viscosity 1500 CPS, Voltage 115, Motor HP 1/30, Max. Flow Rate 17 gpd, Self-Priming Yes, Suction Lift 25 ft., Reproducibility +/-2 Percent, Motor RPM 44, Body Material Polycarbonate, Tubing Material Santoprene, Seals and O-Rings Santoprene, Head and Fitting Material Polycarbonate/PVC, Height 6 In., Length 8 In., Width 5-5/16 In., Number of Feeds 1, Cord Length 6 ft., Min. Flow Rate 17 gpd, 44.65 cc/Min., 60 Hz

Reviews