Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Solution Tank, 30 Gal for SVP Series

  • Zoro #: G0911434
  • Mfr #: STS30N-02G1
$389.99
  • Material of Construction: Polyethylene
  • Height: 37 1/2 in
  • Tubing Connection (In.): 1/4 in
See full product details
This item ships free.

Stenner #STS30N-02G1 Specifications

  • Zoro #: G0911434
  • Mfr #: STS30N-02G1
Material of Construction: Polyethylene Height: 37 1/2 in
Tubing Connection (In.): 1/4 in Diameter: 20 1/2 in
Mounting: - Tank (Gal.): 30
Max. Pressure (PSI): - Includes: Mounting hardware
Item: Chemical Solution Tank For Use With: 4NA11-4NA15, 4NA17-4NA24, 1DLW4-1DLW7
Standards: Conforms to ANSI/NSF 61 & 372 STD. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chemical Solution Tank, Polyethylene, Tank 30 Gal, Tubing Connection 1/4 In, For Use With 4NA11-4NA15, 4NA17-4NA24, 1DLW4-1DLW7, Includes Mounting Hardware

Reviews of Stenner #STS30N-02G1