KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chemical Solution Tank, 7.5 Gal

STENNER| Zoro #: G0681581| Mfr #: STS7N-02G1

$213.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tubing Connection (In.): 1/4
Item: Chemical Solution Tank
Includes: MOUNTING HARDWARE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0681581 Mfr #: STS7N-02G1
Tubing Connection (In.): 1/4Item: Chemical Solution Tank
Includes: MOUNTING HARDWAREFor Use With: 4NA11-4NA15, 4NA17-4NA24, 1DLW4-1DLW7
Diameter: 20-1/2"Height: 19-5/8"
Tank (Gal.): 7.5Material of Construction: Polyethylene
Country of Origin (subject to change): United States

Description

Chemical Solution Tank, Polyethylene, Tank 7.5 Gal, Tubing Connection 1/4 In, For Use With 4NA11-4NA15, 4NA17-4NA24, 1DLW4-1DLW7, Includes Mounting Hardware

Reviews