Metering Pump, 170 GPD, 25PSI

STENNER| Zoro #: G1152024| Mfr #: 170JL5A1STG1

$632.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1152024 Mfr #: 170JL5A1STG1
Suction Lift: 25 ft.Cord Length: 6 ft.
Self-Priming: YesPump Type: Peristaltic
Item: Chemical Metering PumpBody Material: Polycarbonate
Motor HP: 1/30Max. Viscosity: 1500 cps
Voltage: 115Turn Down Ratio: 20:1
Tubing Material: PolyethyleneHead and Fitting Material: Polycarbonate
Standards: NSF 50Includes: 20 ft. Tubing, Connection Nuts/Ferrules, Spare Peristaltic Tube And Injection Check Valve
Features: Adjustable Dual Head, Valveless, Nonclogging DesignItem: Chemical Metering Pump
Motor RPM: 44Number of Feeds: 2
Width: 5-5/16"Reproducibility: +/-2%
Min. Flow Rate: 8.5 gpdLength: 12-3/4"
Max. Pressure: 25 psiHeight: 6"
Country of Origin (subject to change): United States

Product Description

Chemical Metering Pump, Pump Type Peristaltic, Max. Pressure 25 psi, Max. Viscosity 1500 CPS, Voltage 115, Turn Down Ratio 20:1, Motor HP 1/30, Max. Flow Rate 7.08 gph, Self-Priming Yes, Suction Lift 25 ft., Reproducibility +/-2 Percent, Motor RPM 44, Body Material Polycarbonate, Tubing Material Polyethylene, Head and Fitting Material Polycarbonate, Height 6 In., Length 12-3/4 In., Width 5-5/16 In., Number of Feeds 2, Cord Length 6 ft., Min. Flow Rate 8.5 gpd, Standards NSF 50

Product Reviews

Save 15%. Sign up for Z-mail.