- Home
- /
- Pumps
- /
- Positive Displacement Pumps
- /
- Peristaltic Pumps
- /
- Peristaltic Fixed Rate 85MPHP5 5GPD 100Psi 1/4"W
Stenner
Peristaltic Fixed Rate 85MPHP5 5GPD 100Psi 1/4"W
Mfr # 85MFH1A1SUG1
Zoro # G1061706
Free Shipping & Returns
$402.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head and Fitting Material - Pumps Polycarbonate/Polypropylene/PVC
- Flow Rate Output Control Fixed
- Suction Lift 25 ft
- Reproducibility - Pumps +/-2.0%
- Length 8 in
Customers Also Purchased
- Brand Stenner
-
MFR #
85MFH1A1SUG1
-
Zoro #
G1061706
- Country of Origin United States
- Category Peristaltic Pumps
Dimensions
Length | 8 in |
Height | 6 in |
Width | 5 5/16 in |
Cord Length | 6 ft |
Overall Length | 5.3 in |
Overall Width | 8 in |
Overall Height | 6 in |
Intake Connection Size | 1/4 in |
Discharge Connection Size | 1/4 in |
Details
Head and Fitting Material - Pumps | Polycarbonate/Polypropylene/PVC |
Flow Rate Output Control | Fixed |
Suction Lift | 25 ft |
Item | Chemical Metering Pump |
Reproducibility - Pumps | +/-2.0% |
Motor RPM | 44 RPM |
Max. Viscosity - Pumps | 1,500 cps |
HP - Pumps | 1/30 hp |
cc/Min. | 13.13 cc/min |
Self-Priming | Yes |
Hz | 60 |
Motor HP | 1/30 |
Head and Fitting Material | Polycarbonate/PVC |
Includes | 20 ft Roll of Suction/Discharge Tubing, Pump Tube, Injection Check Valve 100 psi (6.9 bar) Maximum or 1 Injection Fitting 25 psi (1.7 bar) max, Mounting Bracket, Weighted Suction Line Strainer, (2) Additional Latches, (3) Connecting Nuts, (3) 1/4 in Ferrules |
Voltage | 115 |
Max. Flow (gpd) - Pumps | 5.00 gpd |
Chemical Metering Pump Type | Peristaltic |
Seals and O-Rings | Santoprene |
Tubing Material - Peristaltic Pumps | Santoprene |
Min. Flow Rate | 5 gpd |
Features | Fixed Rate Single Head, Nonclogging Design, Valveless |
Max. Viscosity | 1500 CPS |
Phase - Pumps | 1 |
Standards | cCSAus, CE Certified, cUSA, ETL Intertek Conforms to ANSI/NSF Std.50, UL Listed |
Seals and O-Rings - Pumps | Santoprene |
Reproducibility | +/-2.0% |
Max. Flow Rate | 5 gpd |
Number of Feeds | Single Head |
Max. Flow (GPD) - Pumps | 5.00 gpd |
Item - Chemical Metering Pumps | Chemical Metering Pump |
Max. Pressure - Pumps | 100 psi |
Body Material | Polycarbonate |
Voltage - Pumps | 115V AC |
Tubing Material | Santoprene |
Pump Type | Peristaltic |
Max. Pressure | 100 psi |
Head Material | Polyethylene, Polypropylene |
Flow Rate (Minimum) | Not Applicable |
Duty Cycle | Continuous |
Turn Down Ratio | Not Applicable |
Media Temperature (Maximum) | 125 Degrees F |
Flow Rate (Maximum) | 5 gpd |
Metering Reproducibility | +/-2.0% |
Horsepower (Maximum) | 1/30 hp |
Priming | Self-Priming |
Motor Mounting Type | Not Applicable |
Ambient Temperature (Maximum) | 125 Degrees F |
Roller Material | Polyethylene |
Seal Material | Santoprene |
Nameplate Voltage | 120V AC |
Control Programs | Manual Control |
Frequency | 60 Hz |
Motor Speed (Maximum) | 44 RPM |
Max. Discharge Pressure | 100 psi |
Discharge Connection Type | Tube |
Viscosity (Maximum) | 1,500 cps |
Media Temp. Range | 32 Degrees F to 125 Degrees F |
Chemical Compatibility | Ammonium Hydroxide, Antifreeze, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Phosphoric Acid 100%, Phosphoric Acid 40%, Phosphoric Acid 50%, Phosphoric Acid 60%, Phosphoric Acid 70%, Phosphoric Acid 80%, Phosphoric Acid 90%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hypochlorite 10%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Water |
Media Temperature (Minimum) | 32 Degrees F |
Degassing Valve Included | No |
Phase | Single |
Electrical Connection Type | Plug-In |
Intake Connection Type | Tube |
Motor Type | Shaded Pole |
Fitting Material | Polypropylene, PVC |
Pressure (Maximum) | 100 psi |
Housing Material | Polycarbonate |
Description
Chemical Metering Pump
Replacement Parts
- $10.5749% off
- $27.0812% off
- $85.1313% off
- $69.0521% off
On page
1 of 1
Explore More Products
- STENNER Peristaltic Fixed Rate 45MP5 50GPD 25Psi 1/4"W 45MFL5A1SUG1
- STENNER Peristaltic Fixed Rate 45MPHP10 10GPD 100Psi 1/4"W 45MFH2A1SUG1
- STENNER Flow activated for Proportional Injection 60 GPD, 100 PSI 3/8" B with Stainless Steel Spring S420
- STENNER Pump, Peristaltic, Max. Flow 23.50 gpd E20VXHA1S6G1
- STENNER Pump, Peristaltic, Max. Flow 14.00 gpd E10VXHA1S6
- STENNER Flow activated for Proportional Injection 17 GPD, 100 PSI 1/4" W S10P
- STENNER Flow activated for Proportional Injection 150 GPD, 25 PSI 3/8" W with Stainless Steel Spring S420
- STENNER Flow activated for Proportional Injection 17 GPD, 100 PSI 1/4" B S10P
- STENNER Flow activated for Proportional Injection 150 GPD, 25 PSI 3/8" W with Tantalum Spring S420
- STENNER Peristaltic Dual Head Adj Rate 170JL5 170GPD 25Psi 1/4"W 170JL5A1STG1
- STENNER Peristaltic Adj Rate 85MHP40 40GPD 100Psi 1/4"W 85MJH7A1STG1
- Stenner Peristaltic Pumps