Metering Pump, 5 GPD, 100 PSI

STENNER| Zoro #: G0257512| Mfr #: SVP1H1A1S2G1

$985.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0257512 Mfr #: SVP1H1A1S2G1
Motor HP: 1/30Self-Priming: Yes
Cord Length: 6 ft.Suction Lift: 25 ft.
Pump Type: PeristalticBody Material: Polycarbonate
Item: Chemical Metering PumpMax. Viscosity: 1500 CPS
Voltage: 115Turn Down Ratio: 20:1
Tubing Material: PolyethyleneSeals and O-Rings: Santoprene
Head and Fitting Material: PolycarbonateIncludes: 20 ft. Tubing, Connection Nuts/Ferrules, Spare Peristaltic Tube And Injection Check Valve
Features: Adjustable Single Head, Valveless, Nonclogging DesignItem: Chemical Metering Pump
Motor RPM: 45Number of Feeds: 1
Max. Flow Rate: 0.21 gphLength: 10-1/8"
Max. Pressure: 100 psiHeight: 6-1/8"
Width: 7"Reproducibility: +/-2%
Min. Flow Rate: 0.3 gpdCountry of Origin (subject to change): United States

Product Description

Chemical Metering Pump, Pump Type Peristaltic, Max. Pressure 100 psi, Max. Viscosity 1500 CPS, Voltage 115, Turn Down Ratio 20:1, Motor HP 1/30, Max. Flow Rate 0.21 gph, Self-Priming Yes, Suction Lift 25 ft., Reproducibility +/-2 Percent, Motor RPM 45, Body Material Polycarbonate, Tubing Material Polyethylene, Seals and O-Rings Santoprene, Head and Fitting Material Polycarbonate, Height 6-1/8 In., Length 10-1/8 In., Width 7 In., Number of Feeds 1, Cord Length 6 ft., Min. Flow Rate 0.3 gpd

Product Reviews

Save 15%. Sign up for Z-mail.