Metering Pump, 50 GPD, 25 PSI

STENNER| Zoro #: G2134377| Mfr #: 45MJL5A1STG1

$301.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2134377 Mfr #: 45MJL5A1STG1
Pump Type: PeristalticSelf-Priming: Yes
Motor HP: 1/30Cord Length: 6 ft.
Item: Chemical Metering PumpBody Material: Polycarbonate
Suction Lift: 25 ft.Max. Viscosity: 1500 cps
Voltage: 115Turn Down Ratio: 20:1
Tubing Material: PolyethyleneHead and Fitting Material: Polycarbonate
Standards: NSF 50Includes: 20 ft. Tubing, Connection Nuts/Ferrules, Spare Peristaltic Tube And Injection Check Valve
Features: Adjustable Single Head, Valveless, Nonclogging DesignItem: Chemical Metering Pump
Motor RPM: 26Number of Feeds: 1
Min. Flow Rate: 2.5 gpdMax. Flow Rate: 50 gpd
Length: 10-10/16"Max. Pressure: 25 psi
Height: 6"Width: 5-5/16"
Reproducibility: +/-2%Country of Origin (subject to change): United States

Product Description

Chemical Metering Pump, Pump Type Peristaltic, Max. Pressure 25 psi, Max. Viscosity 1500 CPS, Voltage 115, Turn Down Ratio 20:1, Motor HP 1/30, Max. Flow Rate 2.08 gph, Self-Priming Yes, Suction Lift 25 ft., Reproducibility +/-2 Percent, Motor RPM 26, Body Material Polycarbonate, Tubing Material Polyethylene, Head and Fitting Material Polycarbonate, Height 6 In., Length 10-10/16 In., Width 5-5/16 In., Number of Feeds 1, Cord Length 6 ft., Min. Flow Rate 2.5 gpd, Standards NSF 50

Product Reviews

Save 15%. Sign up for Z-mail.