Metering Pump, 85 GPD, 25 PSI

STENNER| Zoro #: G0960163| Mfr #: 85MJL5A1STG1

$349.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0960163 Mfr #: 85MJL5A1STG1
Motor HP: 1/30Self-Priming: Yes
Cord Length: 6 ft.Suction Lift: 25 ft.
Pump Type: PeristalticBody Material: Polycarbonate
Item: Chemical Metering PumpMax. Viscosity: 1500 CPS
Voltage: 115Turn Down Ratio: 20:1
Tubing Material: PolyethyleneHead and Fitting Material: Polycarbonate
Standards: NSF 50Includes: 20 ft. Tubing, Connection Nuts/Ferrules, Spare Peristaltic Tube And Injection Check Valve
Features: Adjustable Single Head, Valveless, Nonclogging DesignItem: Chemical Metering Pump
Motor RPM: 44Number of Feeds: 1
Max. Flow Rate: 3.54 gphLength: 10-10/16"
Max. Pressure: 25 psiHeight: 6"
Width: 5-5/16"Reproducibility: +/-2%
Min. Flow Rate: 4.3 gpdCountry of Origin (subject to change): United States

Product Description

Chemical Metering Pump, Pump Type Peristaltic, Max. Pressure 25 psi, Max. Viscosity 1500 CPS, Voltage 115, Turn Down Ratio 20:1, Motor HP 1/30, Max. Flow Rate 3.54 gph, Self-Priming Yes, Suction Lift 25 ft., Reproducibility +/-2 Percent, Motor RPM 44, Body Material Polycarbonate, Tubing Material Polyethylene, Head and Fitting Material Polycarbonate, Height 6 In., Length 10-10/16 In., Width 5-5/16 In., Number of Feeds 1, Cord Length 6 ft., Min. Flow Rate 4.3 gpd, Standards NSF 50

Product Reviews

Save 15%. Sign up for Z-mail.