Stens
Fuel Cap With Gauge, ID 2 In.
Mfr # 125352
Zoro # G4149232
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With John Deere 300, 312, 314, 316, 317 and 400
- Application John Deere/am35120
- Size 6-1/2 in Tank Depth
- Diameter ID 2 in
Explore More Products
- STENS Carburetor For Stihl Ts 410, Ts 420 4238 120 0600 C1Q-S118 616-420 616-420
- STENS Air Filter Combo, 3 In. 100818
- STENS Ignition Coil Fits Oem - Briggs & Stratton 845606 440-450 440-450
- STENS Fuel Cap With Gauge, ID 2 In. 125260
- STENS Fuel Cap, ID 2 In. 125179
- STENS Air Filter Combo, 3/4 In. 102713
- STENS Oem Spec Belt, 5/8 W In. 265162
- STENS Oem Spec Belt, 5/8 W In. 265908
- STENS Grass Bag, Replaces Exmark: 1-653566, 103-0431, 116-0757, Fits Exmark: Lazer Rear Baggers 365-221 365-221
- BRIGGS & STRATTON Briggs & Stratton 5021K Carburetor Kit 555441
- NGK SPARK PLUGS NGK Spark Plug, BPR4ES 130-938
- Stens Lawn Mower Accessories