Belt For Dayco L540, Gates 6940, Goodyear 85400 Lawn Mowers

  • Mfr # 258-040

  • Zoro # G804240098


product price:  $16.19
/ea

Key Features

Width
5/8 in
Length
40 in
Replaces
Bunton PL0848, Craftsman 7954J, Dayco L540, Gates 6940, Goodyear 85400, Honda 22431-719-690, 22431-724-003, Jacobsen 314012, John Deere M43095, Lawn-Boy 705368, Ref No B37, Snapper 1-0192, Troy-Bilt 1706462, Yazoo 205-137
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
258-040
Zoro #
G804240098
UPC #
023899019519
Country of Origin
India

Dimensions

Width
5/8 in
Length
40 in

Details

Replaces
Bunton PL0848, Craftsman 7954J, Dayco L540, Gates 6940, Goodyear 85400, Honda 22431-719-690, 22431-724-003, Jacobsen 314012, John Deere M43095, Lawn-Boy 705368, Ref No B37, Snapper 1-0192, Troy-Bilt 1706462, Yazoo 205-137

Description

Stens OEM Replacement Belts provide the performance needed to keep outdoor power equipment operating efficiently and dependably. Our belts are made tough to withstand the harsh rigors of yard and garden work, and they handle frequent stops and starts common to outdoor power equipment. Stens belts resist cutting, breaking and stretching that can prematurely end the service life of lesser quality belts. Premium-quality materials are less likely to experience damage from outdoor working conditions and less likely to loosen from stretching. Belts maintain their strength, shape and flexibility throughout the hottest days of summer and the coldest days of winter. Contaminants like dust, sand and soil will not compromise the performance or service life of these belts. Stens belts offer an exceptional value that pays off with a higher performance and a longer service life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.